Shop All Carbide Burs
Champion Cutting Tool
Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling, 6in L. Shank, 3/8in Cut Dia
Mfr # CHA SD3-L6
Zoro # G811874712
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material tungsten carbide
- Finish Titanium Nitride Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA SD3-L6
- Zoro # G811874712
- UPC # 846035007238
- Country of Origin United States
- Category Carbide Burs
Details
Material | tungsten carbide |
Finish | Titanium Nitride Coating |
Description
Champion SD3-L6 Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling, 6in Long Shank, 3/8in Cutting Diameter, 5/16in Length of Cut, Long Series Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" 24 Grit A/O Mini Grinding Discs - 25 Pk (13226)
- SCOTCH-BRITE Radial Bristle Brush, TS, 8Diax1W, 120G, PK2 (61500189461)
- 3M Cloth Band, 2 in. Diameter, 6000 RPM (7100138155)
- DIABLO SandNet 11 in. L X 9 in. W 80 Grit Ceramic Sanding Sheet 5 pk (DND911080H05G)
- CHAMPION CUTTING TOOL Flame Shaped Carbide Bur for Contouring Uncoated, 1/4in Cutter Dia., 5/8in Len of Cut, Double Cut (CHA USH1)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 1in Length of Cut (CHA SA7)
- CHAMPION CUTTING TOOL Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/8in Cut Dia, 1-1/16in LOC (CHA SL3NF)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Interior Contour Work Unctd, 3/8in Cut Dia, 3/4in LOC, Double Cut (CHA USB3)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 3/4in Len of Cut (CHA SA16)
- CHAMPION CUTTING TOOL Cylinder Shape Mini Carbide Bur, 1/8in Cutter Diameter, 9/16in Length of Cut, Double Cut TiN Coated (CHA SA43)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23301)
- Champion Cutting Tool Carbide Burs