Shop All Carbide Burs
Champion Cutting Tool
Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling, 6in L. Shank, 1/4in Cut Dia
Mfr # CHA SD1-L6
Zoro # G711874638
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material tungsten carbide
- Finish Titanium Nitride Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA SD1-L6
- Zoro # G711874638
- UPC # 846035007221
- Country of Origin United States
- Category Carbide Burs
Details
Material | tungsten carbide |
Finish | Titanium Nitride Coating |
Description
Champion SD1-L6 Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling, 6in Long Shank, 1/4in Cutting Diameter, 7/32in Length of Cut, Long Series Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Chang Dsc BU Pad, 3D, TP, SnapOnOff (08834164005)
- REX CUT Aluminator Cut Off Wheel 4 1/2 X .045 X 7/8 T27 Aluminator (800300)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- CLIMAX METAL PRODUCTS SD-016032-04QL Quick Lock Sanding Drum with Shank (SD-016032-04QL)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Interior Contour Work Unctd, 3/8in Cut Dia, 3/4in LOC, Double Cut (CHA USB3)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 3/4in Len of Cut (CHA SA16)
- CHAMPION CUTTING TOOL CYLINDER W/RADIUS BUR D/C, Champion (CHA SC1L)
- CHAMPION CUTTING TOOL Cylinder Shape Mini Carbide Bur, 1/8in Cutter Diameter, 9/16in Length of Cut, Double Cut TiN Coated (CHA SA43)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 6in L. Shank, 1/2in Cut Dia, 1in LOC, TiN Coated (CHA SA5-L6)
- CHAMPION CUTTING TOOL Flame Shaped Carbide Bur for Contouring Uncoated, 1/4in Cutter Dia., 5/8in Len of Cut, Double Cut (CHA USH1)
- MAGNUM Carbide Burr, Series 7000A, 14 Head Dia, 1 Length of Cut, CylindricalNo End Cut Shape SA Head (7A116BDC)
- Champion Cutting Tool Carbide Burs