Shop All Carbide Burs
Champion Cutting Tool
Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling, 6in L. Shank, 1/2in Cut Dia
Mfr # CHA SD5-L6
Zoro # G711874676
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Titanium Nitride Coating
- Material tungsten carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA SD5-L6
- Zoro # G711874676
- UPC # 846035007245
- Country of Origin United States
- Category Carbide Burs
Details
Finish | Titanium Nitride Coating |
Material | tungsten carbide |
Description
Champion SD5-L6 Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling, 6in Long Shank, 1/2in Cutting Diameter, 7/16in Length of Cut, Long Series Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90071)
- UNITED ABRASIVES/SAIT SAIT 06461 Threaded Regular Twist Knot Wheels (Stainless Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06461)
- DICO WHEEL NYALOX4""MD/FN BLUE (541-784-4)
- DREMEL 3/16In Grinding Stone, PK2 (454)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 1in Length of Cut (CHA SA7)
- CHAMPION CUTTING TOOL Cylinder Shape Mini Carbide Bur, 1/8in Cutter Diameter, 9/16in Length of Cut, Double Cut TiN Coated (CHA SA43)
- CHAMPION CUTTING TOOL Flame Shaped Carbide Bur for Contouring Uncoated, 1/4in Cutter Dia., 5/8in Len of Cut, Double Cut (CHA USH1)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 3/4in Len of Cut (CHA SA16)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Interior Contour Work Unctd, 3/8in Cut Dia, 3/4in LOC, Double Cut (CHA USB3)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 6in L. Shank, 1/2in Cut Dia, 1in LOC, TiN Coated (CHA SA5-L6)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- Champion Cutting Tool Carbide Burs