Shop All Carbide Burs
Champion Cutting Tool
Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling, 3/16in Cut Dia, 1/8in LOC
Mfr # CHA SD14
Zoro # G711874614
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Titanium Nitride Coating
- Material tungsten carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA SD14
- Zoro # G711874614
- UPC # 846035006132
- Country of Origin United States
- Category Carbide Burs
Details
Finish | Titanium Nitride Coating |
Material | tungsten carbide |
Description
Champion SD14 Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling, 3/16in Cutting Diameter, 1/8in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 50 Grit (30524)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 5in, PK10 (860608)
- DIABLO METAL CIRC CUTOFF DSC 7"" (DBD070125L01F)
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U103)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 3/4in Len of Cut (CHA SA16)
- CHAMPION CUTTING TOOL Cylinder Shape Mini Carbide Bur, 1/8in Cutter Diameter, 9/16in Length of Cut, Double Cut TiN Coated (CHA SA43)
- CHAMPION CUTTING TOOL Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/8in Cut Dia, 1-1/16in LOC (CHA SL3NF)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 1in Length of Cut (CHA SA7)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Interior Contour Work Unctd, 3/8in Cut Dia, 3/4in LOC, Double Cut (CHA USB3)
- CHAMPION CUTTING TOOL Flame Shaped Carbide Bur for Contouring Uncoated, 1/4in Cutter Dia., 5/8in Len of Cut, Double Cut (CHA USH1)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Cylinder Endcut Doublecut, PowerT (SB-5DC-2)
- Champion Cutting Tool Carbide Burs