Shop All Twist Drill Bits
Champion Cutting Tool
B - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-B
Zoro # G411880984
product price: $42.69
/pk 12, $3.56/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-B
- Zoro # G411880984
- UPC # 846035037945
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
B - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Telescoping Pocket Magnet (SET923)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41209)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- RECOIL Prewinder, Steel, 1/4-20 (53041)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CMT Twist Drill, 5mm dia, Rght (363.050.11)
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL4138IM)
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-05-A0, Solid Carbi (DC160-05-03.175A0-WJ30ET)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #78 (.0160”/.406MM), 25PK (45-12578)
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit (DW1615)
- Champion Cutting Tool Twist Drill Bits