Shop All Twist Drill Bits
Champion Cutting Tool
A - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-A
Zoro # G411881097
product price: $41.65
/pk 12, $3.47/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-A
- Zoro # G411881097
- UPC # 846035037938
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 3-7/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
A - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Box, Steel, Red, 26 in W x 8-1/2 in D x 9-1/2 in H (J9969R)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- CENTURY DRILL & TOOL Tape Measure High Visibility 16Ft Length 3/4" Blade Width (72818)
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip (LB-24)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- CHICAGO-LATROBE 9/16 in.-1 in. Black Oxide HSS Twist Drill 8Pc (57840)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 5/32" (30510)
- COOLAROO Coolaroo 799870434496 9 ft. 10 in. Triangle Yellow (434496)
- DEWALT 3/8" x 12" Black Oxide Drill Bit (DW1610)
- Champion Cutting Tool Drill Bits