Shop All Threading Inserts
Champion Cutting Tool
9mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel
Mfr # CHA CS30M-9X1.25
Zoro # G211874145
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CS30M-9X1.25
- Zoro # G211874145
- UPC # 846035082440
- Country of Origin China
- Category Threading Inserts
Dimensions
Diameter | 9 mm |
Details
Material | carbon steel |
Description
9mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-9X1.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO BTL-4 Buffing Spindle (BTL-4)
- STARRETT Digital Caliper, 0-6"/0-150mm Range, SS (EC799B-6/150)
- PROTO Flare Nut Wrench, Head Size 19mm (J3819M)
- CAPRI TOOLS 3/8 in Drive 7/16 in 6-Point SAE Deep Impact Socket (5-3252)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- WIDIA Threading Insert, NT, (NTP2R)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-187-12X)
- CARMEX Threading Insert, 16 ER 32 UN BMA (16 ER 32 UN BMA)
- Champion Cutting Tool Threading Inserts