Shop All Threading Inserts
Champion Cutting Tool
9mm-1 - CS30M Metric Hexagon Rethreading Die, 1 TPI, Contractor Series, Carbon Steel
Mfr # CHA CS30M-9X1
Zoro # G411874143
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CS30M-9X1
- Zoro # G411874143
- UPC # 846035082433
- Country of Origin China
- Category Threading Inserts
Dimensions
Diameter | 9 mm |
Details
Material | carbon steel |
Description
9mm-1 - CS30M Metric Hexagon Rethreading Die, 1 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-9X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.1620 in. dia. (141216200)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- IRWIN BIT DRILL 1-1/4""SPEEDBOR (88820)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x10 In (48-20-7240)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 1-1/4" (IAT-1250-12X)
- WIDIA Threading Insert, NT, (NTF2R)
- AVK Thread Conversion Kit, 8-32, UNC, 1 pcs. (AA271-832)
- Champion Cutting Tool Indexable Tools