Shop All Twist Drill Bits
Champion Cutting Tool
9/64in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-9/64
Zoro # G311881036
product price: $18.25
/pk 12, $1.52/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Shank Dia. 9/64"
- Flute Length 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-9/64
- Zoro # G311881036
- UPC # 846035039635
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Shank Dia. | 9/64" |
Flute Length | 2-7/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
9/64in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-9/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" NPT HSS 4 Flute Pipe Tap (T/A64008)
- KESON 25 ft/7.5m Tape Measure, 1 in Blade (PGT18M25V)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #20 (16W768)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #80 (.0135”/.343MM), 25PK (45-12580)
- CHICAGO-LATROBE 7/8 in.x6 in. Gold Oxide Cobalt Twist Drill Bit (53456)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-11277)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 9/32 (C89587)
- WALTER High Performance Drills, 0.1563 Inch Diameter, DC160-05-A0, Solid Carb (DC160-05-03.969A0-WJ30ET)
- Champion Cutting Tool Drill Bits