Shop All Twist Drill Bits
Champion Cutting Tool
9/32in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-9/32
Zoro # G011881039
product price: $48.19
/pk 12, $4.02/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Shank Dia. 9/32"
- Flute Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-9/32
- Zoro # G011881039
- UPC # 846035039727
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Shank Dia. | 9/32" |
Flute Length | 4-1/4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
9/32in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-9/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 7/16 in Size, Deep Socket, Black Phosphate (49-66-6221)
- SWANSON TOOL 12" Tool Box Level (TBL001M)
- XCELITE 14 Piece Multipurpose Nutdriver Set (99PRN)
- SUMITOMO Grooving Insert, Uncoated (BNTT1020R-BN250)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHICAGO-LATROBE 5/8 in. x 6 in. Black Oxide HSS Twist Drill Bit (52440)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- DEWALT 1" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1629)
- IRWIN Left Hand Drill Bit Set, Cobalt Alloy Steel (30520)
- Champion Cutting Tool Drill Bits