Shop All Hammer Drill Bits
Champion Cutting Tool
9/16in x 18in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head
Mfr # CHA CM95X-9/16X16X18
Zoro # G311876216
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 9/16"
- Flute Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95X-9/16X16X18
- Zoro # G311876216
- UPC # 846035017817
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 9/16" |
Flute Length | 18" |
Details
Finish | Bright |
Description
9/16in x 18in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head, 16in Usable Length, Champion CM95X-9/16X16X18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Die, Hex Fixed Shape, #2-56 Thread Size (48290)
- ICS Tensioner (543904)
- APEX TOOL GROUP Insert Bit, #2 (492-C-SFX)
- RIDGID Kit, 345 W/150 Tubing Cutter (24797)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- DEWALT 5/8" SDS Max Hollow Bit (DWA58058)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG06T)
- Champion Cutting Tool Hammer Drill Bits