Shop All Hand Taps
Champion Cutting Tool
8mm-1 - 308M High Speed H& Tap, Bottom Tap, St&ard inHin Limits
Mfr # CHA 308M-8X1-B
Zoro # G811872831
product price: $58.55
/pk 3, $19.52/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15/16"
- Tap Material high speed steel
- Shank Dia. 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308M-8X1-B
- Zoro # G811872831
- UPC # 846035077569
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 15/16" |
Shank Dia. | 8mm |
Details
Tap Material | high speed steel |
Description
8mm-1 - 308M High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 1 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-8X1-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.9 hp (12L2502-01)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG QUICK SWITCH PLIERS w/TIP KIT (KH75)
- OLFA Replacement Blade Heads, For SK-16, PK10 (SKB-16/10)
- PROTO 1 in Drive Impact Socket 50 mm Size, Deep Socket, black oxide (J10050ML)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- CHAMPION CUTTING TOOL 7/8in-9 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 9 TPI , HSS (CHA 308-7/8-9-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL 7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion (CHA 302-7/8-14-B)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- DRILL AMERICA 1/2"-20 Carbon Steel Taper Hand Tap (DWTT1/2-20)
- Champion Cutting Tool Hand Taps