Shop All High Speed Jobber Drill Bits
Champion Cutting Tool
8.7mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 6PK
Mfr # CHA 708-8.7
Zoro # G111880871
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 708-8.7
- Zoro # G111880871
- UPC # 846035033718
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
8.7mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-8.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 37" Black Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-1)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (360888)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Adjustable Height (31500)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HD METRIC JOBBER (XL8-3.3)
- CHAMPION CUTTING TOOL 9/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-9/32)
- DRILL AMERICA 9.25mm HSS Jobber Length Drill Bit (DWDMM9.25)
- DRILL AMERICA 1/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/32)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1-13/16" (63107)
- DRILL AMERICA #23 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN23)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN13/32)
- Champion Cutting Tool Drill Bits