Shop All High Speed Jobber Drill Bits
Champion Cutting Tool
8.6mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 6PK
Mfr # CHA 708-8.6
Zoro # G211880900
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 708-8.6
- Zoro # G211880900
- UPC # 846035033701
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
8.6mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-8.6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Thru Tap, Steel (GN6C----F6---21)
- WERA 9 Piece Imperial L-Shape Hex Key Set, 5133180001 (5133180001)
- WESTWARD Hammer Tip, Soft, Blue, 1-3/8 in, For 22PN75 (22PN79)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2011000)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HD METRIC JOBBER (XL8-3.3)
- CHAMPION CUTTING TOOL 9/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-9/32)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN5/32)
- GYROS Premium Industrial Grade HSS Black Oxide Metric Drill Bit, 1.1 mm, 12PK (45-42015)
- DRILL AMERICA O HSS Black Oxide Jobber Length Drill Bit (DWDNO)
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN20)
- YG-1 TOOL CO Hss(M35) JobberWorm Pattern Type Straight Shank GoldP Drill Deep Holes (DLGP506126)
- Champion Cutting Tool High Speed Jobber Drill Bits