Shop All Spiral Point Taps
Champion Cutting Tool
#8-36 - 321T Spiral Point Taps, Plug Taps, 36 TPI , HSS w/ Titanium Nitride Surface Treatment, 12PK
Mfr # CHA 321T-8-36
Zoro # G611881026
product price: $284.99
/pk 12, $23.75/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Titanium Nitride Coating
- Overall Length 2-1/8"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321T-8-36
- Zoro # G611881026
- UPC # 846035082334
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 2-1/8" |
Details
Tap Finish | Titanium Nitride Coating |
Tap Material | high speed steel |
Description
#8-36 - 321T Spiral Point Taps, Plug Taps, 36 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-8-36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 1/2", Number of Flutes: 1 (HS1-1/2-82)
- REMCO Small Hand Scraper, White, 3 x 8 In (69615)
- PROTO Repair Kit for 1AP28, 3/4 Dr (J5649FWRK)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- REGAL CUTTING TOOLS 5/16-24 H4 3 Flt. Plug TC-LT Spiral Point Tap (030021TC)
- Champion Cutting Tool Spiral Point Taps