Shop All Hand Taps
Champion Cutting Tool
#8-36 - 302 Carbon Steel Hand Tap Set, 36 TPI Threads per Inch, Champion
Mfr # CHA 302-8-36-S
Zoro # G711872894
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Material carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 302-8-36-S
- Zoro # G711872894
- UPC # 846035081290
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-1/8" |
Details
Tap Material | carbon steel |
Description
#8-36 - 302 Carbon Steel Hand Tap Set, 36 TPI Threads per Inch, Champion 302-8-36-S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-12MM)
- AJAX TOOL WORKS PRY BAR 30" HEX HANDLE (AJA660)
- DRILL AMERICA m7x1.25 HSS Metric Hand Tap (DWTSMT7X1.25)
- CAPRI TOOLS 38 Drive 12Point Shallow and Deep Socket Set, SAE, 14 to 78, 22Pcs (CP16301-22SSD)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL 9/16in-12 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 12 TPI , HSS (CHA 308-9/16-12-S)
- CHAMPION CUTTING TOOL 3/4in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/4-16-S)
- CHAMPION CUTTING TOOL 7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion (CHA 302-7/8-14-B)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- REGAL CUTTING TOOLS 2"-12 NS Hand Tap H8 6 Flt Plug (013977AS)
- Champion Cutting Tool Taps