Shop All Hand Taps
Champion Cutting Tool
#8-32 - 302 Carbon Steel Hand Tap, Taper Tap, 32 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-8-32-T
Zoro # G511872988
product price: $48.69
/pk 12, $4.06/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Material carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 302-8-32-T
- Zoro # G511872988
- UPC # 846035072595
- Country of Origin China
- Category Hand Taps
Dimensions
Overall Length | 2-1/8" |
Details
Tap Material | carbon steel |
Description
#8-32 - 302 Carbon Steel Hand Tap, Taper Tap, 32 TPI Threads per Inch, Champion 302-8-32-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 44 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84916N)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88426)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- FREUD Flush Trim Router Bit, 1-1/2" Cutting L (42-114)
- CHAMPION CUTTING TOOL 1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS (CHA 308-1/2-13-S)
- CHAMPION CUTTING TOOL #6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion (CHA 302-6-40-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL 9/16in-12 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 12 TPI , HSS (CHA 308-9/16-12-S)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Tap Set (DWT54118)
- Champion Cutting Tool Hand Taps