Shop All Threading Inserts
Champion Cutting Tool
7mm-1 - CS30M Metric Hexagon Rethreading Die, 1 TPI, Contractor Series, Carbon Steel
Mfr # CHA CS30M-7X1
Zoro # G211874138
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CS30M-7X1
- Zoro # G211874138
- UPC # 846035082419
- Country of Origin China
- Category Threading Inserts
Dimensions
Diameter | 7 mm |
Details
Material | carbon steel |
Description
7mm-1 - CS30M Metric Hexagon Rethreading Die, 1 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-7X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Fiberglass Tape Refill, 300 Ft, 8ths/Engr (RF-1810-300)
- VAUGHAN Hammer Rip 28Oz Wood 18In Oal (606M)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8"L, SDS Plus (HC2032)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 5/32 (C17619)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- KIPP Threaded Insert Reinforced, Steel, M10, M16X1, 5 (K0399.10)
- Champion Cutting Tool Indexable Tools