Shop All Threading Inserts
Champion Cutting Tool
7/8in-9 - 330LH Left Hand Hexagon Rethreading Die, 9 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330LH-7/8-9
Zoro # G711874188
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330LH-7/8-9
- Zoro # G711874188
- UPC # 846035019422
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 7/8 in |
Details
Material | carbon steel |
Description
7/8in-9 - 330LH Left Hand Hexagon Rethreading Die, 9 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-7/8-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Tap Socket #1 For #1 To #8/1.6 To 3.5Mm Taps (70520)
- SIMONDS Flat Multi Kut 10 (73243500)
- MAG-MATE Telescoping Mirror, Acrylic, 2 x 2 In, 29 L (312A)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CARMEX Threading Insert, 11 IR A60 BMA (11 IR A60 BMA)
- WIDIA Threading Insert, NTP, (NT2RK)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Overall Length: 3" (IT-490750X)
- Champion Cutting Tool Threading Inserts