Shop All Threading Inserts
Champion Cutting Tool
7/8in-14 - CS30 Hexagon Rethreading Die, 14 TPI Threads per Inch, Contractor Series, Carbon Steel
Mfr # CHA CS30-7/8-14
Zoro # G711874232
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CS30-7/8-14
- Zoro # G711874232
- UPC # 846035010788
- Country of Origin China
- Category Threading Inserts
Dimensions
Diameter | 7/8 in |
Details
Material | carbon steel |
Description
7/8in-14 - CS30 Hexagon Rethreading Die, 14 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-7/8-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36C2)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U101B)
- RIDGID Cone, Reamer 2S (35020)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- WALTER Insert Walter NTS for Threading NTS-ER-16 AG60 WXP20 (NTS-ER-16 AG60 WXP20)
- CARMEX Threading Insert, 11 IR A60 BMA (11 IR A60 BMA)
- WIDIA Threading Insert, NT, (NTF2R)
- Champion Cutting Tool Threading Inserts