Shop All Hand Taps
Champion Cutting Tool
7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion
Mfr # CHA 302-7/8-14-B
Zoro # G011873157
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-11/16"
- Tap Material carbon steel
- Shank Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 302-7/8-14-B
- Zoro # G011873157
- UPC # 846035073271
- Country of Origin China
- Category Hand Taps
Dimensions
Overall Length | 4-11/16" |
Shank Dia. | 7/8" |
Details
Tap Material | carbon steel |
Description
7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion 302-7/8-14-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J253G 9-1/2" Soft Jaw Cannon Plug Plier (J253G)
- BON TOOL Bon 84-880 Wire Wiskers 6" Long Blue(500/Pkg) (84-880)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09S)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN6C----4P7L-21)
- CHAMPION CUTTING TOOL 1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS (CHA 308-1/2-13-S)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits (CHA 308-5/8-11-P)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- CHAMPION CUTTING TOOL #6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion (CHA 302-6-40-S)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/4"-7 (DWT54995)
- Champion Cutting Tool Hand Taps