Shop All Twist Drill Bits
Champion Cutting Tool
7/64in - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 12PK
Mfr # CHA USHD-7/64
Zoro # G711880608
product price: $16.89
/pk 12, $1.41/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Shank Dia. 7/64"
- Flute Length 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-7/64
- Zoro # G711880608
- UPC # 846035044820
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Shank Dia. | 7/64" |
Flute Length | 2-5/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
7/64in - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-7/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO STRAIGHT ROUTR BIT 1/2""D (DR04132)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- MAKITA Shear Blade Set (191383-0)
- BALDOR-RELIANCE C Face Kit, 36-1037GLD (36-1037GLD)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- DEWALT 5/16" x 12" Black Oxide Drill Bit (DW1608)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- DEWALT 1/16" Titanium Speed Tip Drill Bit ( 2 pack) (DW1304)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #69 (.0292”/.742MM), 25PK (45-22569)
- Champion Cutting Tool Drill Bits