Shop All Hammer Drill Bits
Champion Cutting Tool
7/32X6X8 CM95 SDS Plus Hammer, Brazed Carbide w/Reinforced Flutes for Concrete & Masonry Drilling
Mfr # CHA CM95-7/32X6X8
Zoro # G511874968
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 7/32"
- Flute Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95-7/32X6X8
- Zoro # G511874968
- UPC # 846035053495
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 7/32" |
Flute Length | 8" |
Details
Finish | Bright |
Description
7/32X6X8 CM95 SDS Plus Hammer Bits, Brazed Carbide with Reinforced Flutes for Concrete & Masonry Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID13014)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- STANLEY 6 7/8 in Diagonal Cutting Plier Flush Cut Uninsulated (89-860)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Hi-Viz Yellow, 4 Pieces (92006)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 24"L, SDS Plus (HC2128)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 310 mm (48-20-8051)
- Champion Cutting Tool Drill Bits