Shop All Twist Drill Bits
Champion Cutting Tool
7/32in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-7/32
Zoro # G511880945
product price: $28.75
/pk 12, $2.40/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Shank Dia. 7/32"
- Flute Length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-7/32
- Zoro # G511880945
- UPC # 846035039680
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Shank Dia. | 7/32" |
Flute Length | 3-3/4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
7/32in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-750C)
- LENOX SAW HOLE 2-1/4""BIMETAL (2060608)
- HHIP 1/4" AR-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0004)
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (4LXK9)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- DEWALT 7/64" Cobalt Jobber Length Drill (DD4007B12)
- R W THOMPSON Left Hand 5-Piece Hard Steel Set (5KK9-LH)
- Champion Cutting Tool Twist Drill Bits