Shop All Tool Bits
Champion Cutting Tool
7/16in x 7/16in x 3in - D Brazed Carbide Tool Bit - Pnted Nose Tool, 12PK
Mfr # CHA D7-883
Zoro # G611881767
product price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 3"
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA D7-883
- Zoro # G611881767
- UPC # 846035071178
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 3" |
Shank Dia. | 7/16" |
Details
Material | m35 cobalt high speed steel |
Description
7/16in x 7/16in x 3in - D Brazed Carbide Tool Bit - Pointed Nose Tool for Undercutting & Chamfering, Series 883 Carbide, Champion D7-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K18 Soft Grip Hobby Knife with Safety Cap in Purple (16025IND)
- IDEAL Hole Saw, 1-7/16 (36-525)
- IRWIN Wood Chisel, 3/8 x 4-1/2 In, Blue (M44438N)
- DRILL AMERICA 1-1/8"x 6" Spade Bit (DMS71-0013)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- DRILL AMERICA 1-1/4"x7" HSS Square Toolbit (DEWTBHS1-1/4)
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-106)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312060)
- Champion Cutting Tool Tool Bits