Shop All Tool Bits
Champion Cutting Tool
7/16in x 7/16in x 3in - C Brazed Carbide Tool Bit - Square Nose Tool for Chamfering,
Mfr # CHA C7-883
Zoro # G611881460
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 3"
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA C7-883
- Zoro # G611881460
- UPC # 846035070799
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 3" |
Shank Dia. | 7/16" |
Details
Material | m35 cobalt high speed steel |
Description
7/16in x 7/16in x 3in - C Brazed Carbide Tool Bit - Square Nose Tool for Chamfering, Series 883 Carbide, Champion C7-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex Dividing Plates For 10 & 12" Vertex Rotary Tables (3900-2394)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits (32476)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-004)
- ZORO SELECT Chucking Reamer, #12, 6 Flute, HSS (435-0.189)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-4)
- DRILL AMERICA 1/2" C6 Carbide Tipped 80 Point Toolbit (DEWD-8C6)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-103)
- MICRO 100 Brazed Tool Bit, BL, 3 In L, 7/16 In W (BL-7)
- Champion Cutting Tool Tool Bits and Engraving Tools