Shop All Tool Bits
Champion Cutting Tool
7/16in x 7/16in x 3in - C Brazed Carbide Tool Bit - Square Nose Tool for Chamfering, 12PK
Mfr # CHA C7-370
Zoro # G911881528
product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 3"
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA C7-370
- Zoro # G911881528
- UPC # 846035070690
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 3" |
Shank Dia. | 7/16" |
Details
Material | m35 cobalt high speed steel |
Description
7/16in x 7/16in x 3in - C Brazed Carbide Tool Bit - Square Nose Tool for Chamfering, Series 370 Carbide, Champion C7-370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPGA, 2, CBN (3NCTPGA332-BNC200)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (92224D2B123685)
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-14)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-3)
- DRILL AMERICA 5/8 5/8"x4-1/2" HSS Square Toolbit (DEWTBCOB5/8)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-7)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- Champion Cutting Tool Tool Bits