Shop All Tool Bits
Champion Cutting Tool
7/16in x 7/16in x 3in - AL Brazed Carbide Tool Bit, Series 883 Carbide, 12PK
Mfr # CHA AL7-883
Zoro # G611881842
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 3"
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA AL7-883
- Zoro # G611881842
- UPC # 846035070096
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 3" |
Shank Dia. | 7/16" |
Details
Material | m35 cobalt high speed steel |
Description
7/16in x 7/16in x 3in - AL Brazed Carbide Tool Bit - Straight Turning Tool for Facing to Square Shoulder, Series 883 Carbide, Champion AL7-883
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-20NF H3 4 Flute High Speed Steel Plug Hand Tap (1013-5020)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- MORSE Carbide Hole Cutter, 1-1/2in. Hole, 1in. D (CTD24)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 1-3/4" Dia. (GNH6-HEXF4-----)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-121)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- SUNEX 3/8 In. Drive T20 Internal Star Impac (3670S1)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- Champion Cutting Tool Tool Bits