Shop All Twist Drill Bits
Champion Cutting Tool
7/16in - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-7/16
Zoro # G611880784
product price: $53.59
/pk 6, $8.93/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Shank Dia. 7/16"
- Flute Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-7/16
- Zoro # G611880784
- UPC # 846035045032
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Shank Dia. | 7/16" |
Flute Length | 5-1/2" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
7/16in - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 4-36 Ns (96100)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (4LXG7)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10)
- VAUGHAN & BUSHNELL 18 Claw Hammer Handle (61282)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #60 (.0400”/1.016MM), 25PK (45-22560)
- HANSON 12" Aircraft Fractional HSS 1/2" Drill Bit, Carded (62132)
- HANSON 11/64" x 3-1/4" Cobalt HSS-J/L Drill Bit (3016011)
- WALTER Jobber drill A1211-18.5 (A1211-18.5)
- HOLEMAKER TECHNOLOGY HMT HSS SilverMax Weldon Twist Drill 1'' Depth x 3/8'' (201075-0060)
- Champion Cutting Tool Twist Drill Bits