Shop All Twist Drill Bits
Champion Cutting Tool
7/16in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 6PK
Mfr # CHA US5-7/16
Zoro # G511880990
product price: $52.39
/pk 6, $8.73/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Shank Dia. 7/16"
- Flute Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-7/16
- Zoro # G511880990
- UPC # 846035039826
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Shank Dia. | 7/16" |
Flute Length | 5-1/2" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
7/16in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Deluxe Knife & Tool Set in Wooden Box (44286IND)
- WILLIAMS 1/2" Drive Flex Handle, Chrome plated (S-41AA)
- CTA MANUFACTURING SOCKET REAR AXLE FORD TRANSIT (CTA1083)
- SOG Kilowatt(TM) Folding Knife w/Stripper (EL01-CP)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- HANSON Left-Hand Mechanic's Length Cobalt High Speed Steel Drill Bit -7/64" (30507)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #60 (.0400”/1.016MM), 12PK (45-21260)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 25PK (45-22578)
- MAKITA Diamond Drill Bit, Hex Shank 1/2 (E-11726)
- Champion Cutting Tool Twist Drill Bits