Shop All Threading Inserts
Champion Cutting Tool
7/16in-20 - 330LH Left Hand Hexagon Rethreading Die, 20 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330LH-7/16-20
Zoro # G811874170
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330LH-7/16-20
- Zoro # G811874170
- UPC # 846035019309
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 7/16 in |
Details
Material | carbon steel |
Description
7/16in-20 - 330LH Left Hand Hexagon Rethreading Die, 20 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-7/16-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/32 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9090)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54727)
- NOVA Pin Jaws (JSPIN)
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 13199 (13199)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- AVK Thread Conversion Kit, M6 x 1.0, 2 pcs. (AAT202-610)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6X)
- Champion Cutting Tool Threading Inserts