Shop All Spiral Point Taps
Champion Cutting Tool
7/16in-20 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 20 TPI Threads per in, HSS, 12PK
Mfr # CHA 321-7/16-20
Zoro # G311881173
product price: $236.99
/pk 12, $19.75/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7/16"
- Overall Length 3-5/32"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321-7/16-20
- Zoro # G311881173
- UPC # 846035078627
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 7/16" |
Overall Length | 3-5/32" |
Details
Tap Material | high speed steel |
Description
7/16in-20 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 20 TPI Threads per Inch, High Speed Steel, Champion 321-7/16-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Inspection Mirror, Wheeled, 18in dia, Round (SUC-18C)
- GREENLEE Poly Line, 6500 ft, Breaking Strength 210 lb, Green (430)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- KLEIN TOOLS Replacement Cable Cutter Head for 63045 (63090)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-20, 2 Flutes (T/A57129)
- Champion Cutting Tool Spiral Point Taps