Shop All Threading Inserts
Champion Cutting Tool
7/16in-14 330 Hexagon Rethreading Dies, 7/8in Size Across Flats, 7/16in Die Thickness, Carbon Steel
Mfr # CHA 330-7/16-14
Zoro # G211874121
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330-7/16-14
- Zoro # G211874121
- UPC # 846035018333
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 7/16 in |
Details
Material | carbon steel |
Description
Champion 7/16in-14 330 Hexagon Rethreading Dies, 7/8in Size Across Flats, 7/16in Die Thickness, Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 2 3/4 in L (J4990R-8M)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- STANLEY Center Punch, 1/4 x 4 In, Yellow (16-227)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404056)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- AVK Thread Conversion Kit, 3/8-16, UNC, 1 pcs. (AA271-616)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2" (IT-180500X)
- Champion Cutting Tool Indexable Tools