Shop All Hand Taps
Champion Cutting Tool
7/16in-14 - 308LH Left H& High Speed H& Tap Set, St&ard inHin Limits, Ground Thread
Mfr # CHA 308LH-7/16-14-S
Zoro # G611873236
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/32"
- Tap Material high speed steel
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308LH-7/16-14-S
- Zoro # G611873236
- UPC # 846035076524
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3-5/32" |
Shank Dia. | 7/16" |
Details
Tap Material | high speed steel |
Description
7/16in-14 - 308LH Left Hand High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 14 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-7/16-14-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Steel (K0116.4121)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/16" Long Bit, Chrome Finish Socket (D006454)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MBASD)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6266)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits (CHA 308-5/8-11-P)
- CHAMPION CUTTING TOOL 1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS (CHA 308-1/2-13-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL 9/16in-12 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 12 TPI , HSS (CHA 308-9/16-12-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- DRILLCO 1-1/8-12, HSS Taper Taps H-4 (20E208FT)
- Champion Cutting Tool Taps