Shop All Hand Taps
Champion Cutting Tool
#6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion
Mfr # CHA 302-6-40-S
Zoro # G411873238
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tap Material carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 302-6-40-S
- Zoro # G411873238
- UPC # 846035081283
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2" |
Details
Tap Material | carbon steel |
Description
#6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion 302-6-40-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OP/TECH USA Mini QD Loop Connector, PK10 (99013922)
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- DAYTON A-5 Motor Shaft Arbor Extra Long Type C Machined Washer (3ZN08)
- SUNEX 1" Drive Impact Socket 6 (536D)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- CHAMPION CUTTING TOOL 1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS (CHA 308-1/2-13-S)
- CHAMPION CUTTING TOOL 7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion (CHA 302-7/8-14-B)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits (CHA 308-5/8-11-P)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- IRWIN Tap (1320ZR)
- Champion Cutting Tool Taps