Shop All Hand Taps
Champion Cutting Tool
#6in-40 - 302 Carbon Steel Hand Tap, Bottom Tap, 40 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-6-40-B
Zoro # G511872858
product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tap Material carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 302-6-40-B
- Zoro # G511872858
- UPC # 846035073677
- Country of Origin China
- Category Hand Taps
Dimensions
Overall Length | 2" |
Details
Tap Material | carbon steel |
Description
#6in-40 - 302 Carbon Steel Hand Tap, Bottom Tap, 40 TPI Threads per Inch, Champion 302-6-40-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm (RSAL200-1/4X12)
- ECLIPSE ENTERPRISES Eclipse 300-005 - Crimper, Ratcheted, AWG 20-18, 16-14, 12-10, Non-Insulated, Open Barrel Terminals (300-005)
- WESTWARD Nut Driver, 6.0mm, Hollow, Fluted, 3 in. (10J243)
- SPYDER Jigsaw Blade, Steel, L 4in. (300020)
- CHAMPION CUTTING TOOL #6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion (CHA 302-6-40-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- CHAMPION CUTTING TOOL 1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS (CHA 308-1/2-13-S)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- EAGLE TAPTEK CUTTING TOOLS 1/4in TPI 20 PLUG HAND TAP (HT-2500-20-P-I)
- Champion Cutting Tool Hand Taps