Shop All High Speed Jobber Drill Bits
Champion Cutting Tool
6.3mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 12PK
Mfr # CHA 708-6.3
Zoro # G711880646
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 708-6.3
- Zoro # G711880646
- UPC # 846035033473
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
6.3mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-6.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (15778)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48927)
- STARRETT Depth Rod, 11"-12" for 443/445 Mcrometer (PT99360)
- CHAMPION CUTTING TOOL 9/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-9/32)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HD METRIC JOBBER (XL8-3.3)
- STM Letter U Taper Length HSS Drill (115205)
- DRILL AMERICA #5 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5)
- STM Letter W Taper Length HSS Drill (115207)
- DRILL AMERICA #15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (D/ASP15)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.0105 (300A 84)
- Champion Cutting Tool Drill Bits