Shop All High Speed Jobber Drill Bits
Champion Cutting Tool
6.2mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 12PK
Mfr # CHA 708-6.2
Zoro # G711880578
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 708-6.2
- Zoro # G711880578
- UPC # 846035033466
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
6.2mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-6.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION LOCK PIN HRC63 (AC35103LQ)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 19 mm Size, Deep Socket, Black Oxide (8989)
- SLOAN Purge 3000Psi Air Gun (SB-W-PURGEGUN-PK-SW)
- TITAN 1/2" Drive Socket Set, 13 pcs (17403)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HD METRIC JOBBER (XL8-3.3)
- CHAMPION CUTTING TOOL 9/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-9/32)
- DRILL AMERICA #55 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN55)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.152 (300 24)
- DRILL AMERICA #25 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN25)
- VIKING 1/2"-13 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60911)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- Champion Cutting Tool High Speed Jobber Drill Bits