Shop All Reduced Shank Drill Bits
Champion Cutting Tool
61/64in x 6in - XG12 BlackGold Silver & Deming Drill, 1/2in Flatted Shank, 118 deg Split
Mfr # CHA XG12-61/64
Zoro # G111880932
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black And Gold Surface Treatment
- Shank Dia. 61/64"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XG12-61/64
- Zoro # G111880932
- UPC # 846035046275
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 61/64" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Black And Gold Surface Treatment |
Description
61/64in x 6in - XG12 BlackGold Silver & Deming Drill, 1/2in Flatted Shank, 118 Degree Split Point, 3-1/8in Flute Length, Black & Gold Surface Treatment, Champion XG12-61/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 21pc. Black Oxide Drill Bit Set (BL21A)
- MITUTOYO Dial Indicator, 0 to 20 mm, Yellow (2050A-01)
- CORONA TOOLS Snip Micro Finger Ss Blades (FS 4110)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820)
- CHAMPION CUTTING TOOL 3/4in x 6in - US12 Silver & Deming Drill, 1/2in Straigh Shank, 118 deg Drill, HSS, Finish (CHA US12-3/4)
- CHAMPION CUTTING TOOL 3/4in 712 Silver & Deming Drill, 6in Len, 1/2in Straight Shank, 118 deg, HSS & Bright Finish (CHA 712-3/4)
- WESTWARD Silver/Deming Drill, 25/32, Co, 118Deg (5TVP4)
- DRILL AMERICA 1-21/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-21/64)
- DRILL AMERICA 1/2" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X1/2)
- DRILL AMERICA 5/16" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-1/2" (DWDRSD5/16)
- DRILL AMERICA 21/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X21/32)
- Champion Cutting Tool Drill Bits