Shop All Spiral Point Taps
Champion Cutting Tool
#6-32 - 321T Spiral Point Taps, Plug Taps, 32 TPI , HSS w/ Titanium Nitride Surface Treatment, 12PK
Mfr # CHA 321T-6-32
Zoro # G811881253
product price: $232.99
/pk 12, $19.42/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material high speed steel
- Overall Length 2"
- Tap Finish Titanium Nitride Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321T-6-32
- Zoro # G811881253
- UPC # 846035082013
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 2" |
Details
Tap Material | high speed steel |
Tap Finish | Titanium Nitride Coating |
Description
#6-32 - 321T Spiral Point Taps, Plug Taps, 32 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-6-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Gunite Trowel w/Camel Back, 14" x 4 (CF209C)
- PROTO 3/4 in Drive, 46mm Torx(R) Metric Socket, 12 Points (J5546M)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series (99188-12-06)
- DEWALT 1-1/2" x 18' x 22-1/2" High Impact 4 Cutter SDS Max (DW5828)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- YMW TAPS Spiral Point Tap, #8-32, UNC (VAUN8JXHEXR)
- Champion Cutting Tool Spiral Point Taps