Shop All Threading Inserts
Champion Cutting Tool
5mm-.9 - CS30M Metric Hexagon Rethreading Die, .9 TPI, Contractor Series, Carbon Steel
Mfr # CHA CS30M-5X.9
Zoro # G811874248
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CS30M-5X.9
- Zoro # G811874248
- UPC # 846035082396
- Country of Origin China
- Category Threading Inserts
Dimensions
Diameter | 5 mm |
Details
Material | carbon steel |
Description
5mm-.9 - CS30M Metric Hexagon Rethreading Die, .9 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-5X.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bolt Cutter, S42 (14238)
- JONARD TOOLS 6 1/2 in Long Nose Plier, Side Cutter Cushion Grip Handle (INP-2065)
- MARSHALLTOWN JOINTER BRICK 1/2X5/8 in. (931)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CARMEX Threading Insert, 16 ER 20 UNJ BMA (16 ER 20 UNJ BMA)
- H & H INDUSTRIAL PRODUCTS M10 X 1.5 Wire Thread Inserts (1011-0246)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- Champion Cutting Tool Threading Inserts