Shop All Threading Inserts
Champion Cutting Tool
5mm-.8 - CS30M Metric Hexagon Rethreading Die, .8 TPI, Contractor Series, Carbon Steel
Mfr # CHA CS30M-5X.8
Zoro # G211874169
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CS30M-5X.8
- Zoro # G211874169
- UPC # 846035082389
- Country of Origin China
- Category Threading Inserts
Dimensions
Diameter | 5 mm |
Details
Material | carbon steel |
Description
5mm-.8 - CS30M Metric Hexagon Rethreading Die, .8 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-5X.8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spud Wrench, 1-5/16-Inch Nominal Opening for Regular Nut (3223)
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/2" Sk16 Lyndex Style Collet (3901-5456)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (316UM)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 23)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CARMEX Threading Insert, 16 ER 24 UNJ BMA (16 ER 24 UNJ BMA)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- Champion Cutting Tool Indexable Tools