Shop All Tool Bits
Champion Cutting Tool
5/8in x 5/8in x 4in - E Brazed Carbide Tool Bit - Threading Tool 30 deg Chamfering
Mfr # CHA E10-883
Zoro # G411881653
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 4"
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA E10-883
- Zoro # G411881653
- UPC # 846035071321
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 4" |
Shank Dia. | 5/8" |
Details
Material | m35 cobalt high speed steel |
Description
5/8in x 5/8in x 4in - E Brazed Carbide Tool Bit - Threading Tool for Universal Threading 30 Chamfering, Notching & Undercutting, Series 883 Carbide, Champion E10-883
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Rectangular Double Cut Hand Smooth File (06150N)
- CAMCO Leveling Blocks 10Pc (44525)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 1/4" R (CF111PF)
- INGERSOLL-RAND Lever Assembly, 2.5" x 1.5" x 0.75 (RG1-A400)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- MICRO 100 Brazed Tool Bit, RT, 4 In L, 5/8 In W (RT-625)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-10)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-7)
- CAL-VAN TOOLS Torx Bit Master Set, 52 Pieces (934)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- Champion Cutting Tool Tool Bits