Shop All Tool Bits
Champion Cutting Tool
5/8in x 5/8in x 4in - E Brazed Carbide Tool Bit - Threading Tool 30 deg Chamfering
Mfr # CHA E10-370
Zoro # G711881698
product price: $122.99
/pk 6, $20.50/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 4"
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA E10-370
- Zoro # G711881698
- UPC # 846035071260
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 4" |
Shank Dia. | 5/8" |
Details
Material | m35 cobalt high speed steel |
Description
5/8in x 5/8in x 4in - E Brazed Carbide Tool Bit - Threading Tool for Universal Threading 30 Chamfering, Notching & Undercutting, Series 370 Carbide, Champion E10-370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- WELLER Reducing Baffle (6958)
- PROTO 1/4 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J6909M)
- L.H. DOTTIE L.H. Dottie 7/8'' Die (1/2'' Conduit) (HPD78)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- STAR ASIA Micro Bit Driver And Ratchet Combo (11202)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375120)
- MICRO 100 Brazed Tool Bit, EL, 2.5 In L, 3/8 In W (EL-6)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- Champion Cutting Tool Tool Bits