Shop All Tool Bits
Champion Cutting Tool
5/8in x 5/8in x 4in - BR Brazed Carbide Tool Bit, Series 370 Carbide, 6PK
Mfr # CHA BR10-370
Zoro # G811881789
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 4"
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA BR10-370
- Zoro # G811881789
- UPC # 846035070539
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 4" |
Shank Dia. | 5/8" |
Details
Material | m35 cobalt high speed steel |
Description
5/8in x 5/8in x 4in - BR Brazed Carbide Tool Bit - Lead Angle Turning Tool for Rough Turning Where Square Shoulder Not Required, Series 370 Carbide, Champion BR10-370
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Pro Series Dual Material Diagonal Compound Action Cutting Pliers (PS5429C)
- RUKO Jig Saw Blade, 3-1/32"X9/32"X.039", PK20 (3238009)
- MAYHEW PRY BAR LADY FOOT 3pc SET (MY60150)
- MILWAUKEE TOOL Multi-Tool and Battery (2836-21, 48-11-1880)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- DRILL AMERICA 3/4" C6 Carbide Tipped 80 Point Toolbit (DEWD-12C6)
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- MICRO 100 Engraving Tool (RTCM-100-2)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- Champion Cutting Tool Tool Bits and Engraving Tools