Shop All Tool Bits
Champion Cutting Tool
5/8in x 5/8in x 4in - BL Brazed Carbide Tool Bit, Series 883 C2 Grade Carbide,
Mfr # CHA BL10-883
Zoro # G211881587
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 4"
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA BL10-883
- Zoro # G211881587
- UPC # 846035070478
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 4" |
Shank Dia. | 5/8" |
Details
Material | m35 cobalt high speed steel |
Description
5/8in x 5/8in x 4in - BL Brazed Carbide Tool Bit - Lead Angle Turning Tool for Rough Turning Where Square Shoulder Not Required, Series 883 C2 Grade Carbide, Champion BL10-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20643750)
- RIDGID Cutters, Chain, Cutter (34708)
- DEWALT 5/32" Black Oxide Split Point Drill Bit (DW1110)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- QUALTECH Tool Bit, Square End Shape, 34 Width, 5 Length, Cobalt (DEWTBCOB3/4)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- MICRO 100 Brazed Tool Bit, E, 2-1/4 In L, 5/16 In W (E-5)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- Champion Cutting Tool Tool Bits and Engraving Tools