Shop All Tool Bits
Champion Cutting Tool
5/8in - 515 Square Tool Bits, High Speed Steel, 10 Degree Bevel, Champion, 6PK
Mfr # CHA 515-5/8
Zoro # G011881657
product price: $342.99
/pk 6, $57.17/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 515-5/8
- Zoro # G011881657
- UPC # 846035005296
- Country of Origin United States
- Category Tool Bits
Dimensions
Shank Dia. | 5/8" |
Details
Material | high speed steel |
Description
5/8in - 515 Square Tool Bits, High Speed Steel, 10 Degree Bevel, Champion 515-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap/Die Set, 16 Pieces (1PZ34)
- HHIP 6 X 6 X 2" Granite Check With Fine Adjust (4401-0020)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- WESTWARD Magnetic Power Bit, #2 Fastening Tool Tip Size, 2 in Overall Bit Lg, 1/4 in Hex Shank, SAE, 2 Pack (40L614)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-14)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-5)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-4)
- MICRO 100 Brazed Tool Bit, BT, 1.5 In L, 1/4 In W (BT-4)
- Champion Cutting Tool Tool Bits and Engraving Tools