Shop All Threading Inserts
Champion Cutting Tool
5/8in-18 330 Hexagon Rethreading Dies, 1-1/4in Size Across Flats, 5/8in Die Thickness, Carbon Steel
Mfr # CHA 330-5/8-18
Zoro # G711874218
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330-5/8-18
- Zoro # G711874218
- UPC # 846035018401
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 5/8 in |
Details
Material | carbon steel |
Description
Champion 5/8in-18 330 Hexagon Rethreading Dies, 1-1/4in Size Across Flats, 5/8in Die Thickness, Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Compressed Air Blowgun, Palm Type, OSHA Compliant, 1/4" Female NPT (BK9407-HDS)
- CHICAGO-LATROBE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 1/2-1IN (69848)
- HHIP 5/32 X 3/8" 2 Flute High Speed Steel Double End End Mill (5803-0156)
- GEARWRENCH 18" Flexible Magnetic Pickup Tool (1711D)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- MILWAUKEE TOOL Threading Jaw Inserts, PK6 (49-16-5104)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- AVK Thread Conversion Kit, 6-32, UNC, 2 pcs. (AAT202-632)
- Champion Cutting Tool Indexable Tools