Shop All Spiral Flute Taps
Champion Cutting Tool
5/8in-18 - 321T Spiral Taps, Plug Taps, 18 TPI , HSS w/ Titanium Nitride Surface Treatment, 3PK
Mfr # CHA 321T-5/8-18
Zoro # G611881286
product price: $249.99
/pk 3, $83.33/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Titanium Nitride Coating
- Tap Material high speed steel
- Overall Length 3-13/16"
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321T-5/8-18
- Zoro # G611881286
- UPC # 846035082181
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Overall Length | 3-13/16" |
Shank Dia. | 5/8" |
Details
Tap Finish | Titanium Nitride Coating |
Tap Material | high speed steel |
Description
5/8in-18 - 321T Spiral Point Taps, Plug Taps, 18 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-5/8-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85245MC)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M8 Thread Size, 1-3/4" Dia. (GNH5-HEXF4-----)
- KIPP Tension Lever, 3/8-16 External Thread, 1.57"L, 0 Deg. Adjustable (K0108.1A42X40)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8in. (CTD46)
- YMW TAPS Spiral Flute Tap, 3/4"-10, UNC, 4 Flutes, TICN (SSU12V5NEB-TICN)
- REGAL CUTTING TOOLS M20 x 1.5 D5 4 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030307TC)
- REGAL CUTTING TOOLS M3 x 0.5 D3 2 Flt. Plug Metric Spiral Flute (027600AS)
- YG-1 TOOL CO Hss-Pm Synchro Spiral Flute Tap Tin Coating (TTS65403)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- WALTER Spiral Flute Taps, Advanced Machine Taps, HSS-E, 29900-TR12X3, Thread (29900-TR12X3)
- Champion Cutting Tool Spiral Flute Taps