Shop All Spiral Point Taps
Champion Cutting Tool
5/8in-18 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 18 TPI Threads per in, HSS, 3PK
Mfr # CHA 321-5/8-18
Zoro # G611881194
product price: $134.99
/pk 3, $45.00/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-13/16"
- Shank Dia. 5/8"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321-5/8-18
- Zoro # G611881194
- UPC # 846035078665
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 3-13/16" |
Shank Dia. | 5/8" |
Details
Tap Material | high speed steel |
Description
5/8in-18 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 18 TPI Threads per Inch, High Speed Steel, Champion 321-5/8-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4" X 1" Aluminum Soft Vise Jaws With Magnet (3900-2145)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 19/32 (53638)
- URREA Punches and drift pins set of 5 pieces. (99B)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- REGAL CUTTING TOOLS 1/4-20 NC Micrograin Carbide Spiral Point H3 2 Flt Plug (018631RS)
- Champion Cutting Tool Spiral Point Taps